Shop ALLPOINTS
See all product information
Create Account
8009503 Gear Assembly Kit For Cleveland Range
Mfr # 8009503
Zoro # G904881146
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Width
1 in
For Use With
Range
Fits Brand
Cleveland
Weight
1.2 lbs
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009503
- Zoro #
- G904881146
- UPC #
- -
- Country of Origin
- United States
- Item
- Gear Kit
- For Use With
- Range
- Fits Brand
- Cleveland
- Weight
- 1.2 lbs
Description
gear assembly kit skewer. gear,bearing,white sleeve,washer fits cleveland models bmr-32, cr-32, cr-334, cr-32fp rotisserie
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.