8009519 Knob - Thermostat, Fryer, F/C For Magikitchen Products
- Mfr # 8009519
- Zoro # G604880593
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Magikitchen Products
Length
2 in
Weight
0.1 lb
Height
1 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009519
- Zoro #
- G604880593
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Magikitchen Products
- Weight
- 0.1 lb
- Item
- Thermostat
Dimensions
- Length
- 2 in
- Height
- 1 in
- Width
- 2 in
Description
2-1/4" diameter, 3/16" d-stem flat down 400-200 fahrenheit, 200 to 100 celsius used on pitco models 18, 18s, 35c+, 45c+ used on frymaster models bk1814, cfd50, cfd60, cfd80, cfhdc, d20, d50, d50g, d50gdd, d60, d60gs, d80, fpd65, fphd265, fphd365, fphd465, fphd565, fphd65, fphd665, fphdc, hd150, hd260, hd60, hdc, lhdc, scfd250g-rti, scfd50, scfd60, scfd80, scfhd160, scfhd260, scfhd360, scfhd456, scfhd460, scfhd460c, scfhd460gn, scfhd460gnc, scfhd50, scfhd60, scfhdc, sm20, sm20g, sm220, sm22g, sm35, sm35g, sm40, sm40g, sm50, sm50g, sm50gdd, sm60, sm60g, sm80, sm80g, sr38, sr38g, sr42, sr42g, sr52, sr52g, sr62, sr62g, super runner 52, y/kscf/c/hc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.