Shop ALLPOINTS
See all product information
Create Account
8009535 720719 Baso Kit 24 & 260S
Mfr # 8009535
Zoro # G104896629
product price:Â
$
1,448.99
/ea
Free Shipping & Returns
Key Features
Weight
2.8 lbs
Length
38 in
Height
8 in
Width
38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009535
- Zoro #
- G104896629
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 38 in
- Height
- 8 in
- Width
- 38 in
Details
- Item
- Baso Kit
- Weight
- 2.8 lbs
Description
includes safety valve, connectors and tubing
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA