Shop ALLPOINTS
See all product information
Create Account
8009583 Thermometer For True Manufacturing
Mfr # 8009583
Zoro # G004885709
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
True
Length
3 in
Weight
0.3 lb
Height
3 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009583
- Zoro #
- G004885709
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Height
- 3 in
- Width
- 3 in
Details
- Fits Brand
- True
- Weight
- 0.3 lb
- Item
- Thermometer
Description
u-bracket, -40-20c/-40-65f, 2" dial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.