Shop ALLPOINTS
See all product information
Create Account
8009596 Diode For Amana-Litton
Mfr # 8009596
Zoro # G604888582
product price:Â
$
93.49
/ea
Key Features
Length
4 in
Width
4 in
Height
1 in
Fits Brand
Amana-Litton
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009596
- Zoro #
- G604888582
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Amana-Litton
- Weight
- 0.01 lb
- Item
- Diode
Description
Allpoints 8009596