Shop ALLPOINTS
See all product information
Create Account
42-1611 On/Off Mini Micro Leaf Door Switch - 10A-125/250V
Mfr # 421611
Zoro # G504888903
product price:Â
$
25.69
/ea
Sold in multiples of 3 for $77.07
Key Features
Length
1 in
Height
3 in
Width
1 in
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 421611
- Zoro #
- G504888903
- UPC #
- -
- Country of Origin
- United States
- Item
- Leaf Door Switch
- Weight
- 0.01 lb
Description
mini microleaf door switch, 10a @ 125/250vac southbend oven v, vs