Shop ALLPOINTS
See all product information
Create Account
8009742 Top Pivot Pin For Hinge For Hoshizaki Of America
Mfr # 8009742
Zoro # G204887343
product price:Â
$
39.89
/ea
Sold in multiples of 2 for $79.78
Key Features
Weight
0.01 lb
Height
1 in
For Use With
Ice Machine
Length
1 in
Fits Brand
Hoshizaki
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009742
- Zoro #
- G204887343
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.01 lb
- For Use With
- Ice Machine
- Fits Brand
- Hoshizaki
- Item
- Top Pivot Pin
Description
Allpoints 8009742
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.