8009749 P Trap Hose To Sumphoshi For Hoshizaki Of America
- Mfr # 8009749
- Zoro # G004884504
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Fits Brand
Hoshizaki
For Use With
Ice Machine
Height
1 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009749
- Zoro #
- G004884504
- UPC #
- -
- Country of Origin
- United States
- Item
- P Trap Hose
- Weight
- 0.2 lb
- Fits Brand
- Hoshizaki
- For Use With
- Ice Machine
Dimensions
- Height
- 1 in
- Width
- 8 in
- Length
- 8 in
Description
Allpoints 8009749
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.