Shop ALLPOINTS
See all product information
Create Account
8009766 HP Bw4 Door 15 1/2 X27 3-Tier For Henny Penny
Mfr # 8009766
Zoro # G604881774
product price:Â $432.99
/ea
Free Shipping & Returns
Key Features
Weight
3.9 lbs
Width
27 in
Length
27 in
Height
1 in
Fits Brand
Henny Penny
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009766
- Zoro #
- G604881774
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 27 in
- Length
- 27 in
- Height
- 1 in
Details
- Weight
- 3.9 lbs
- Fits Brand
- Henny Penny
- Item
- Door X27 -tier
Description
Allpoints 8009766
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.