Shop ALLPOINTS
See all product information
Create Account
8009797 Crumb Screen
Mfr # 8009797
Zoro # G904879273
product price:Â
$
334.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Width
18 in
Weight
2.5 lbs
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009797
- Zoro #
- G904879273
- UPC #
- -
- Country of Origin
- United States
- Item
- Crumb Screen
- Weight
- 2.5 lbs
Description
dimensions 17.5"x 11.5"x 3/4"