Shop ALLPOINTS
See all product information
Create Account
8009816 HP Mp944 Drawer Assy. For Henny Penny
- Mfr # 8009816
- Zoro # G004878961
product price:Â
$
1,754.99
/ea
Free Shipping & Returns
Key Features
Weight
12.5 lbs
Height
7 in
Fits Brand
Henny Penny
Length
23 in
Width
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8009816
- Zoro #
- G004878961
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7 in
- Length
- 23 in
- Width
- 23 in
Details
- Weight
- 12.5 lbs
- Item
- Drawer
- Fits Brand
- Henny Penny
Description
Allpoints 8009816
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov