Shop ALLPOINTS
See all product information
Create Account
8009819 HP Rt Slide Rail Forhc944 (27798) For Henny Penny
Mfr # 8009819
Zoro # G904879419
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
11 in
Weight
0.3 lb
Fits Brand
Henny Penny
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8009819
- Zoro #
- G904879419
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.3 lb
- Fits Brand
- Henny Penny
- Item
- Slide Rail Forhc944
Description
Allpoints 8009819