Shop ALLPOINTS
See all product information
Create Account
2051084 Pan, Meat Chopper, Stainless Steel, 12X9X2" For Uniworld Foodservice
Mfr # 2051084
Zoro # G404885316
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Uniworld Foodservice
Length
13 in
Weight
2.5 lbs
Height
6 in
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2051084
- Zoro #
- G404885316
- UPC #
- -
- Country of Origin
- China
- Fits Brand
- Uniworld Foodservice
- Weight
- 2.5 lbs
- Item
- Meat Chopper Pan
Description
material: stainless steel length: 12 5/8" | 321 mm width: 10 3/8" | 264 mm gauge: 22 inner diameter: 2 5/16" | 59 mm depth: 4 3/4" | 121 mm note: used on fmp# 205-1083 chopper