801-2506 3/4" NPT Lead Free Vacuum Breaker, 125 PSI - 180 Degrees F Maximum Temperature
- Mfr # 8012506
- Zoro # G804895779
product price:Â
$
900.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Weight
1 lb
Width
3 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012506
- Zoro #
- G804895779
- UPC #
- -
- Country of Origin
- United States
- Item
- Breaker
- Weight
- 1 lb
Dimensions
- Height
- 3 in
- Width
- 3 in
- Length
- 3 in
Description
vacumm breaker, lead-free, 3/4" npt, 125 psi, 180f max temp, watts, chrome plated brass all threads are brass. repair kit # 51-1100 champion hobart jackson stero
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.