Shop ALLPOINTS
See all product information
Create Account
8010042 Taylor Run Capacitorfor 358 Condensor Motor For Taylor Freezer
- Mfr # 8010042
- Zoro # G204888487
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Height
1 in
For Use With
Freezers, Refrigerators
Fits Brand
Taylor Freezer
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010042
- Zoro #
- G204888487
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Height
- 1 in
- Length
- 3 in
Details
- For Use With
- Freezers, Refrigerators
- Fits Brand
- Taylor Freezer
- Weight
- 0.2 lb
- Item
- Capacitorfor Condensor Motor
Description
Allpoints 8010042
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.