Shop ALLPOINTS
See all product information
Create Account
8010059 Motor Mount Rh36 For Southbend Range
Mfr # 8010059
Zoro # G904884789
product price:Â
$
478.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Width
11 in
Weight
1.6 lbs
Height
5 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010059
- Zoro #
- G904884789
- UPC #
- -
- Country of Origin
- United States
- Item
- Motor
- Weight
- 1.6 lbs
- For Use With
- Range
- Fits Brand
- Southbend
Description
Allpoints 8010059