Shop ALLPOINTS
See all product information
Create Account
282159 Latch Assembly Cateraid Blk For Carlisle Foodservice Products
Mfr # 282159
Zoro # G104880253
product price:Â
$
37.15
/ea
Key Features
Width
3 in
Fits Brand
Carlisle Foodservice Products
Length
3 in
Weight
0.3 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 282159
- Zoro #
- G104880253
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Carlisle Foodservice Products
- Weight
- 0.3 lb
- Item
- Latch
Description
Allpoints 282159
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.