Shop ALLPOINTS
See all product information
Create Account
52-1051 Top Burner Valve; 1/8" Gas In; 3/8"-27 Gas Out
Mfr # 521051
Zoro # G704895619
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
Height
1 in
Length
4 in
Width
4 in
Weight
0.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 521051
- Zoro #
- G704895619
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 4 in
- Width
- 4 in
Details
- Item
- Burner Valve
- For Use With
- Range
- Weight
- 0.3 lb
Description
[ 1/8" mpt x 3/8"-27 ] [ rotation off/on] [stem position down] [stem size .240" ] [ctr inlet to end of stem 1-7/8" ] [ comes with adjustable hood orifice (#42) & pin ] 90 degree valve, stem 1-3/16" long. garland range series: gv280, g280 series us built units.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.