Shop ALLPOINTS
See all product information
Create Account
8010110 Compressor Kit 115V W/Dryr, Relay, O.L. & S.C. For Silver King
Mfr # 8010110
Zoro # G904881856
product price:Â
$
2,169.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Height
11 in
Fits Brand
Silver King
Weight
0.01 lb
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010110
- Zoro #
- G904881856
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Height
- 11 in
- Width
- 12 in
Details
- Fits Brand
- Silver King
- Weight
- 0.01 lb
- Item
- Compressor Kit
Description
Allpoints 8010110
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.