Shop ALLPOINTS
See all product information
Create Account
8010165 Belt For 358/359 For Taylor Freezer
Mfr # 8010165
Zoro # G004879944
product price:Â
$
92.95
/ea
Sold in multiples of 2 for $185.90
Key Features
Length
9 in
For Use With
Freezers, Refrigerators
Fits Brand
Taylor Freezer
Weight
0.3 lb
Width
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010165
- Zoro #
- G004879944
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 9 in
- Width
- 9 in
- Height
- 1 in
Details
- For Use With
- Freezers, Refrigerators
- Fits Brand
- Taylor Freezer
- Weight
- 0.3 lb
- Item
- Belt
Description
Allpoints 8010165
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.