Shop ALLPOINTS
See all product information
Create Account
8014431 Quick Disconnect, 1/2" For Henny Penny
Mfr # 8014431
Zoro # G404896244
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Weight
0.1 lb
Fits Brand
Henny Penny
Length
3 in
Width
3 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8014431
- Zoro #
- G404896244
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Width
- 3 in
- Height
- 1 in
Details
- Weight
- 0.1 lb
- Fits Brand
- Henny Penny
- Item
- Quick Disconnect
Description
Allpoints 8014431
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov