Shop ALLPOINTS
See all product information
Create Account
8010210 Board, Hv/Lv For Amana-Litton
Mfr # 8010210
Zoro # G704880905
product price:Â
$
974.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Weight
1.1 lbs
Fits Brand
Amana-Litton
Length
15 in
Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010210
- Zoro #
- G704880905
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.1 lbs
- Item
- Hv/lv Board
- Fits Brand
- Amana-Litton
Description
Allpoints 8010210