Shop ALLPOINTS
See all product information
Create Account
1031019 Element, Heat, 90 Deg, 240V, 4480W For Ultrafryer
Mfr # 1031019
Zoro # G204889477
product price:Â
$
1,157.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Ultrafryer
Weight
2.2 lbs
Width
20 in
Length
20 in
Height
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031019
- Zoro #
- G204889477
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20 in
- Length
- 20 in
- Height
- 13 in
Details
- Fits Brand
- Ultrafryer
- Weight
- 2.2 lbs
- Item
- Heat Element
Description
voltage: 240 v ac electrical wattage: 4480
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov