Shop ALLPOINTS
See all product information
Create Account
8010238 Repair Kit - Gp1057-R For Parker Hannifin
Mfr # 8010238
Zoro # G104897213
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Weight
0.4 lb
Height
2 in
Fits Brand
Parker Hannifin
Length
4 in
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010238
- Zoro #
- G104897213
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 4 in
- Width
- 4 in
Details
- Item
- Repair Kit
- Weight
- 0.4 lb
- Fits Brand
- Parker Hannifin
Description
Allpoints 8010238
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov