Shop ALLPOINTS
See all product information
Create Account
8010395 Motor Assembly For Star Manufacturing
Mfr # 8010395
Zoro # G004885617
product price:Â
$
3,099.99
/ea
Free Shipping & Returns
Key Features
Length
16 in
Weight
16.9 lbs
Height
10 in
Fits Brand
Star
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010395
- Zoro #
- G004885617
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 16 in
- Height
- 10 in
- Width
- 16 in
Details
- Item
- Motor
- Weight
- 16.9 lbs
- Fits Brand
- Star
Description
1/3 hp, 120v/60hz/1650rpm/3.8a, 230v/50hz/1350rpm/2.1a cw/ccw, with blower wheel (ccw from the back)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov