Shop ALLPOINTS
See all product information
Create Account
2801945 Muddler (Abs Plastic)
Mfr # 2801945
Zoro # G504885117
product price:Â
$
22.49
/ea
Sold in multiples of 4 for $89.96
Key Features
Width
1 in
Length
8 in
Weight
0.2 lb
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2801945
- Zoro #
- G504885117
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Length
- 8 in
- Height
- 1 in
Details
- Item
- Muddler
- Weight
- 0.2 lb
Description
color: black material: abs plastic length: 8 1/4"" | 210 mm width: 1 1/16"" | 27 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov