Shop ALLPOINTS
See all product information
Create Account
8010400 Gasket Kit For Star Manufacturing
Mfr # 8010400
Zoro # G104881168
product price:Â
$
365.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Height
3 in
Width
10 in
Fits Brand
Star
Weight
0.8 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010400
- Zoro #
- G104881168
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Height
- 3 in
- Width
- 10 in
Details
- Fits Brand
- Star
- Weight
- 0.8 lb
- Item
- Gasket Kit
Description
with sealant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov