Shop ALLPOINTS
See all product information
Create Account
8010421 Switch - On/Off
Mfr # 8010421
Zoro # G604889398
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
2 in
Length
2 in
Weight
0.2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010421
- Zoro #
- G604889398
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Switch
- Weight
- 0.2 lb
Description
(m)on/(m)off, 10a/250vac, 15a125vac (4) 1/4" tab term, black/black