8010445 Grommet -Dispense Valve For Bunn-O-Matic
- Mfr # 8010445
- Zoro # G504881720
product price:Â
$
3.39
/ea
Sold in multiples of 10 for
$33.90
Key Features
Width
1 in
Weight
0.3 lb
Height
1 in
For Use With
Coffee Brewer
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010445
- Zoro #
- G504881720
- UPC #
- -
- Country of Origin
- China
- Item
- Grommet -dispense Valve
- Weight
- 0.3 lb
- For Use With
- Coffee Brewer
- Fits Brand
- Bunn
Dimensions
- Width
- 1 in
- Height
- 1 in
- Length
- 1 in
Description
Allpoints 8010445
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.