8010458 Toggle Switch Assembly For Jade-Range
- Mfr # 8010458
- Zoro # G004889240
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Jade-Range
For Use With
Range
Length
2 in
Width
2 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010458
- Zoro #
- G004889240
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 2 in
- Width
- 2 in
- Height
- 1 in
Details
- Fits Brand
- Jade-Range
- For Use With
- Range
- Item
- Toggle Switch
- Weight
- 0.1 lb
Description
10a/277v,20a/125v, on/off/on, (3) 1/4" tab terminals with female disconnects
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.