Shop ALLPOINTS
See all product information
Create Account
8010467 Gasket - Center Door For Blodgett Oven
Mfr # 8010467
Zoro # G304879934
product price:Â
$
918.99
/ea
Free Shipping & Returns
Key Features
Width
5 in
Length
5 in
Height
2 in
For Use With
Oven
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010467
- Zoro #
- G304879934
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 5 in
- Length
- 5 in
- Height
- 2 in
Details
- For Use With
- Oven
- Item
- Gasket
- Weight
- 0.1 lb
- Fits Brand
- Blodgett
Description
Allpoints 8010467
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov