Shop ALLPOINTS
See all product information
Create Account
8010481 Gasket, Door - 1/2 Hght, Solid Door For Intermetro Industries
Mfr # 8010481
Zoro # G204881600
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Width
23 in
Length
23 in
Fits Brand
Intermetro Industries
Weight
0.4 lb
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010481
- Zoro #
- G204881600
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 23 in
- Length
- 23 in
- Height
- 3 in
Details
- Fits Brand
- Intermetro Industries
- Item
- Hght Gasket
- Weight
- 0.4 lb
Description
compression style, 29" x 22"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov