Shop ALLPOINTS
See all product information
Create Account
1971117 Chute, Discharge For Duke Manufacturing
Mfr # 1971117
Zoro # G004879272
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Duke Manufacturing
Weight
5.2 lbs
Length
14 in
Height
4 in
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1971117
- Zoro #
- G004879272
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 14 in
- Height
- 4 in
- Width
- 14 in
Details
- Fits Brand
- Duke Manufacturing
- Weight
- 5.2 lbs
- Item
- Chute
Description
material: stainless steel length: 14" | 356 mm width: 9 3/4" | 248 mm depth: 9 1/2" | 241 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA