Shop ALLPOINTS
See all product information
Create Account
8010523 Motor Assembly For Southbend Range
Mfr # 8010523
Zoro # G804884162
product price:Â
$
3,951.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
For Use With
Range
Weight
22 lbs
Height
9 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010523
- Zoro #
- G804884162
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Height
- 9 in
- Width
- 12 in
Details
- For Use With
- Range
- Weight
- 22 lbs
- Item
- Motor
- Fits Brand
- Southbend
Description
208/240v, 60h 1710/1120 rpm, shaft = 1/2" x 4-1/8" w/ 2 flats
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov