Shop ALLPOINTS
See all product information
Create Account
8010533 Gas Valve For Garland Range
Mfr # 8010533
Zoro # G504896250
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
For Use With
Range
Height
1 in
Weight
0.3 lb
Width
5 in
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010533
- Zoro #
- G504896250
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 5 in
- Length
- 5 in
Details
- For Use With
- Range
- Weight
- 0.3 lb
- Item
- Gas Valve
- Fits Brand
- Garland
Description
hi-lo, #53, 1/8" inlet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA