Shop ALLPOINTS
See all product information
Create Account
8010538 Motor - Convection Oven For Garland Range
- Mfr # 8010538
- Zoro # G404885323
product price:Â
$
4,375.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Garland
Height
10 in
Length
13 in
Weight
23.4 lbs
For Use With
Oven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010538
- Zoro #
- G404885323
- UPC #
- -
- Country of Origin
- Mexico
- Fits Brand
- Garland
- Item
- Motor
- Weight
- 23.4 lbs
- For Use With
- Oven
Dimensions
- Height
- 10 in
- Length
- 13 in
- Width
- 13 in
Description
1/3 hp, 208/240v, 60/50 hz, 1725/1140 rpm w/ key for shaft, shaft = 5/8"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.