8010565 Control Panelconversion Kit - Gas For Garland Range
- Mfr # 8010565
- Zoro # G804879649
product price:Â
$
1,873.99
/ea
Free Shipping & Returns
Key Features
Length
32 in
Fits Brand
Garland
Weight
4.5 lbs
For Use With
Range
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010565
- Zoro #
- G804879649
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 32 in
- Height
- 5 in
- Width
- 32 in
Details
- Fits Brand
- Garland
- Weight
- 4.5 lbs
- Item
- Control Panelconversion Kit
- For Use With
- Range
Description
Allpoints 8010565
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.