Shop ALLPOINTS
See all product information
Create Account
8010586 Front Burner Kit For Garland Range
Mfr # 8010586
Zoro # G204896901
product price:Â $588.99
/ea
Free Shipping & Returns
Key Features
Weight
4.1 lbs
Height
7 in
Length
17 in
Width
17 in
Fits Brand
Garland
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010586
- Zoro #
- G204896901
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7 in
- Length
- 17 in
- Width
- 17 in
Details
- Weight
- 4.1 lbs
- Item
- Burner Kit
- Fits Brand
- Garland
- For Use With
- Range
Description
burner head, venturi and gasket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.