Shop ALLPOINTS
See all product information
Create Account
8010588 Control Valve - Sit, Lp For Garland Range
- Mfr # 8010588
- Zoro # G204895669
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Garland
Length
8 in
Width
8 in
Height
3 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010588
- Zoro #
- G204895669
- UPC #
- -
- Country of Origin
- Canada
- Fits Brand
- Garland
- Item
- Control Valve
- For Use With
- Range
- Weight
- 1.2 lbs
Dimensions
- Length
- 8 in
- Width
- 8 in
- Height
- 3 in
Description
for lp gas. has bypass adjusted to .8mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.