Shop ALLPOINTS
See all product information
Create Account
8010609 Fuse Block For Cleveland Range
Mfr # 8010609
Zoro # G804889266
product price:Â
$
54.99
/ea
Key Features
Width
3 in
Length
3 in
Fits Brand
Cleveland
Height
2 in
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010609
- Zoro #
- G804889266
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 3 in
- Length
- 3 in
- Height
- 2 in
Details
- Item
- Fuse
- Fits Brand
- Cleveland
- Weight
- 0.1 lb
- For Use With
- Range
Description
Allpoints 8010609
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov