Shop ALLPOINTS
See all product information
Create Account
8010694 Heating Element- 230V/1000W For Hatco Corp
Mfr # 8010694
Zoro # G304888851
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Weight
0.4 lb
Fits Brand
Hatco
Height
1 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010694
- Zoro #
- G304888851
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.4 lb
- Fits Brand
- Hatco
- Item
- Heating Element
Description
Allpoints 8010694