Shop ALLPOINTS
See all product information
Create Account
8010709 Convection Oven Motor- 120V For Tri Star Manufacturing
Mfr # 8010709
Zoro # G104880451
product price:Â
$
7,752.99
/ea
Free Shipping & Returns
Key Features
Weight
25 lbs
For Use With
Oven
Width
15 in
Length
15 in
Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010709
- Zoro #
- G104880451
- UPC #
- -
- Country of Origin
- United States
- Weight
- 25 lbs
- For Use With
- Oven
- Item
- Convection Oven Motor
- Fits Brand
- Star
Description
1/2hp, shaft = 2" x 1/2" w/ 2 flats, 115v, 50/60hz, 1725/1140rpm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.