Shop ALLPOINTS
See all product information
Create Account
8010714 Gas Valve Kit - Nat For American Range
Mfr # 8010714
Zoro # G204895522
product price:Â $1,119.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
American Range
Height
4 in
Width
14 in
Weight
2.2 lbs
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010714
- Zoro #
- G204895522
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Width
- 14 in
- Length
- 14 in
Details
- Fits Brand
- American Range
- Item
- Gas Valve
- Weight
- 2.2 lbs
- For Use With
- Range
Description
includes gas valve (ap#541108), tubing, fittings and wires
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.