8014565 Buzzer, Adjustable, 120V, 60Hz For Southbend Range
- Mfr # 8014565
- Zoro # G804889112
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Southbend
Height
1 in
Width
7 in
For Use With
Range
Weight
0.4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8014565
- Zoro #
- G804889112
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Southbend
- Item
- Adjustable Buzzer
- For Use With
- Range
- Weight
- 0.4 lb
Dimensions
- Height
- 1 in
- Width
- 7 in
- Length
- 7 in
Description
Allpoints 8014565
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.