8010722 Fryer Burner For Imperial Cooking Equipment
- Mfr # 8010722
- Zoro # G704896333
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Length
13 in
For Use With
Range
Fits Brand
Imperial
Weight
4 lbs
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010722
- Zoro #
- G704896333
- UPC #
- -
- Country of Origin
- China
- For Use With
- Range
- Fits Brand
- Imperial
- Weight
- 4 lbs
- Item
- Fryer Burner
Dimensions
- Length
- 13 in
- Width
- 13 in
- Height
- 3 in
Description
Allpoints 8010722
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.