Shop ALLPOINTS
See all product information
Create Account
8010730 Relay, Smartpower Module For Duke Manufacturing
Mfr # 8010730
Zoro # G504889559
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Width
3 in
Length
3 in
Height
1 in
Weight
0.1 lb
Fits Brand
Duke Manufacturing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010730
- Zoro #
- G504889559
- UPC #
- -
- Country of Origin
- Germany
- Item
- Smartpower Module Relay
- Weight
- 0.1 lb
- Fits Brand
- Duke Manufacturing
Description
Allpoints 8010730