Shop ALLPOINTS
See all product information
Create Account
8010401 Gasket, Proofer For Star Manufacturing
Mfr # 8010401
Zoro # G404881349
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Star
Width
27 in
Length
27 in
Weight
0.3 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010401
- Zoro #
- G404881349
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Star
- Weight
- 0.3 lb
- Item
- Proofer Gasket
Description
approx 32" x 27"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.