Shop ALLPOINTS
See all product information
Create Account
8010743 Pan W/O Drain For Star Manufacturing
Mfr # 8010743
Zoro # G504885087
product price:Â
$
1,464.99
/ea
Free Shipping & Returns
Key Features
Length
22 in
Weight
5.9 lbs
Height
7 in
Fits Brand
Star
Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010743
- Zoro #
- G504885087
- UPC #
- -
- Country of Origin
- United States
- Item
- Pan
- Weight
- 5.9 lbs
- Fits Brand
- Star
Description
Allpoints 8010743
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.