Shop ALLPOINTS
See all product information
Create Account
2171190 Knob, Caramel For Server Products
Mfr # 2171190
Zoro # G404879988
product price:Â
$
24.79
/ea
Key Features
Height
1 in
Length
2 in
Width
2 in
Fits Brand
Server Products
Weight
0.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2171190
- Zoro #
- G404879988
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Length
- 2 in
- Width
- 2 in
Details
- Item
- Caramel Knob
- Fits Brand
- Server Products
- Weight
- 0.1 lb
Description
color: yellow outer diameter: 1-3/4" | 44 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.