Shop ALLPOINTS
See all product information
Create Account
8010810 Heating Element- 120V/1440W For Vollrath/Idea Company
Mfr # 8010810
Zoro # G804888658
product price:Â
$
638.99
/ea
Free Shipping & Returns
Key Features
Weight
1.8 lbs
Fits Brand
Vollrath
Width
24 in
Height
2 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010810
- Zoro #
- G804888658
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.8 lbs
- Fits Brand
- Vollrath
- Item
- Heating Element
Description
Allpoints 8010810